Shop All Pendants
Elk Home
Durian 14'' Wide 1-Light Pendant - Natural
Mfr # H0118-8599
Zoro # G504302652
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 12
- Width 14
- Voltage 120
- Shade Material Wood / Bamboo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 |
Width | 14 |
Depth | 14 |
Details
Color | Natural |
Voltage | 120 |
Shade Material | Wood / Bamboo |
Chandelier/ Pendant Type | Incandescent |
Watts | 100 |
Dimmable | No |
Lamp Quantity | 1 |
Weight | 7.6 |
Description
The Durian Pendant is made from renewable palm leaf fibers, woven together to create a spiky, sculptural eye-catching accent. This piece is perfect for coastal or organic inspired living rooms, kitchens or dining areas. Its light, natural color adds a warm tone to the light as it filters through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Dt40/65/rs replacement light bulb lamp (DT40/65/RS EIKO)
- LUMAPRO LUMAPRO 4W, T5 Miniature Incandescent Bulb (21U579)
- SIGNIFY Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF (ICN4P32N)
- CURRENT GE Balanced Spectrum Plant Grow Light 48 in. Bi-Pin T8 LED Grow Light 32 Watt Equivalence (93097589)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- WESTINGHOUSE LED MINI PENDANT CPR 1LT (63084A)
- Elk Home Pendants