Shop All Vases
Elk Home
Drue Vase - Short Black
Mfr # H0017-9149
Zoro # G704267904
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.5
- Height 10.25
- Width 16.25
- Weight 5.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 2.5 |
Height | 10.25 |
Width | 16.25 |
Details
Color | Speckled Black |
Weight | 5.23 |
Description
The Drue Vase is an earthenware vase in a matte black speckled glaze finish. With a low, wide yet narrow angular shape, this vase makes a modern, sculptural statement on a table or display area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered King Size Headboard (156-9342)
- BAXTON STUDIO Aveneil Beige Upholstered Walnut Finished Full Size Platform Bed (149-8774)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- ALATERRE FURNITURE 42 W, 26 L, 18 H, Oak Top, Rustic Brown (ANKY11RBG)
- ELK HOME Ciro Vase, Small (S0017-10070)
- ELK HOME Drue Vase - Tall (H0017-9148)
- ELK HOME Oria Vase - Large (S0016-10122)
- ELK HOME Gisli Vase, Large (S0047-8072)
- ELK HOME Booth Striped Vase (H0017-10641)
- ELK HOME Ashe Vase - Medium (S0017-10038)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- Elk Home Vases