Shop All Table Lamps
Elk Home
Dragonfly 26'' High 3-Light Table Lamp - Tiffany Glass
Mfr # 72079-3
Zoro # G004266904
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26
- Width 18
- Color Tiffany Glass
- Weight 14
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 72079-3
- Zoro # G004266904
- UPC # 748119071459
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 26 |
Width | 18 |
Depth | 18 |
Details
Color | Tiffany Glass |
Weight | 14 |
Bulb Type | Incandescent |
Maximum Wattage | 60 |
Application | Indoor |
UL Listing | UL |
Shade Color | Tiffany Glass |
Number of Bulbs | 3 |
Shade Material | Glass |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 38par20/hal/fl25 120v replacement light bulb lamp (38PAR20/HAL/FL25 120V GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- SYLVANIA Incandescent Bulb, 40 W, B13 Lamp, Medium E26 Lamp Base, 455 Lumens, 2850 K Color Temp (13367)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR-277)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- SIMPLE DESIGNS Down to the Wire Table Lamp with Fabric Shade, Gold with White Shade (LT2066-GDW)
- Elk Home Table Lamps