Shop All Candleholders
Elk Home
Doyle Candleholder
Mfr # S0017-10030
Zoro # G104842091
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 4
- Width 4.5
- Material Earthenware/Ceramic
- Overall Width 4.5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0017-10030
- Zoro # G104842091
- UPC # 818008060205
- Country of Origin China
- Category Candleholders
Dimensions
Height | 4 |
Width | 4.5 |
Overall Width | 4.5in |
Overall Depth | 4.5in |
Overall Height | 4in |
Details
Color | Blue |
Material | Earthenware/Ceramic |
Type | Decor |
Weight | 1.32 |
Description
The Doyle collection of vases and candleholder features a Mediterranean-inspired glossy white glaze with a small blue rectangle pattern. The base is banded with raw matte ceramic with a natural texture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Alabaster, Vinyl (493P08)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7144)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- PRIVILEGE Privilege 96044 5.75 x 5.75 x 23 in. Aluminum Sconce with Glass Candle Ecasing; Small - Raw Nickel (96044)
- ELEGANT GARDEN DESIGN Elegant Designs HG1004-CHR 3 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1004-CHR)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- Elk Home Candleholders