Shop All Home Storage Cabinets
Elk Home
Dovetail Cabinet
Mfr # 7011-1510
Zoro # G304267519
product price: $1,850.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,850.00
Free 30-Day Returns
Key Features
- Color Cappuccino Foam
- Width 72
- Height 32
- Depth 21.5
- Weight 134.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 7011-1510
- Zoro # G304267519
- UPC # 818008044854
- Country of Origin Indonesia
- Category Home Storage Cabinets
Dimensions
Width | 72 |
Height | 32 |
Depth | 21.5 |
Details
Color | Cappuccino Foam |
Weight | 134.44 |
Description
The Elk Home collection of storage furniture includes cabinets, chests and credenzas. These stylish and fuctional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization. Styles range from traditional breakfronts to modern silhouettes in materials including wood, metal, stone and glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- FLASH FURNITURE Stack Chair, Plastic, Black (RUT-NF01A-BK-GG)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- HON Storage Cabinet, 37-1/2w x 20-1/2d x 29-1/2h, Mahogany (H94291.NN)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Mahogany (LSCH3565MH)
- SAUDER Craft Pro Series Craft Tower Mo (433649)
- Elk Home Home Storage Cabinets