Shop All Buffets & Sideboards
Elk Home
Dojo Credenza
Mfr # 16794
Zoro # G004267109
product price: $1,398.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,398.00
Free 30-Day Returns
Key Features
- Finish Dark Roast
- Height 34 in
- Length 19 in
- Material Wood Composite
- Depth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 16794
- Zoro # G004267109
- UPC # 714383167945
- Country of Origin China
- Category Buffets & Sideboards
Dimensions
Height | 34 in |
Length | 19 in |
Depth | 19 |
Width | 72 in |
Details
Finish | Dark Roast |
Material | Wood Composite |
Weight | 146.3 |
Color | Brown |
Item | Cabinet - Credenza |
Description
The Elk Home collection of storage furniture includes cabinets, chests and credenzas. These stylish and fuctional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization. Styles range from traditional breakfronts to modern silhouettes in materials including wood, metal, stone and glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- FOREVER LEAF Faux 5 ft. Fiddle Leaf Tree w/Pot (FL01101)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Badlands Credenza (3138-453)
- ELK HOME Palermo Credenza (S0805-7490)
- WINSOME Winsome 94746 34.02 x 45.98 x 15.98 in. Diego Buffet - Sideboard Table; Walnut (94746)
- Elk Home Buffets & Sideboards