Shop All Candleholders
Elk Home
Disa Candleholder - Small
Mfr # S0037-10157
Zoro # G804842124
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 6
- Width 4
- Material Composite
- Overall Height 6in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0037-10157
- Zoro # G804842124
- UPC # 818008061554
- Country of Origin China
- Category Candleholders
Dimensions
Height | 6 |
Width | 4 |
Overall Height | 6in |
Overall Depth | 4in |
Overall Width | 4in |
Details
Color | Brown |
Material | Composite |
Type | Decor |
Weight | 0.88 |
Description
The Disa Candleholders are made from composite with a wood textured finish. Each features a cube or rectangle stacked with a triangle for a Brutalist-inspired sculptural look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Folding Chair, Yellow (Y-KID-YL-GG)
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- HOMELEGANCE Mandan Night Stand (1910-4)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- VINTIQUEWISE Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand (QI004166)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- Elk Home Candleholders