Shop All Candleholders
Elk Home
Disa Candleholder - Large
Mfr # S0037-10158
Zoro # G704842118
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 8.25
- Width 4
- Material Composite
- Overall Depth 4in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0037-10158
- Zoro # G704842118
- UPC # 818008061561
- Country of Origin China
- Category Candleholders
Dimensions
Height | 8.25 |
Width | 4 |
Overall Depth | 4in |
Overall Width | 4in |
Overall Height | 8.25in |
Details
Color | Brown |
Material | Composite |
Weight | 1.19 |
Type | Decor |
Description
The Disa Candleholder are made from composite with a wood textured finish. Each features a cube or rectangle stacked with a triangle for a Brutalist-inspired sculptural look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Blend Sticks, Neutral Wood (7079804103)
- EVERRICH INDUSTRIES Everrich EVW-0004 13 in. Black Frame with Silent Movement Wall Clock (EVW-0004)
- RICHELIEU 22-in 550 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair (TU304SC170550)
- TRUE COLORS True Color Beige Hand Towels , 12PK (HAND-BEIGE)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- PRIVILEGE Privilege 96044 5.75 x 5.75 x 23 in. Aluminum Sconce with Glass Candle Ecasing; Small - Raw Nickel (96044)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- Elk Home Candleholders