Shop All Dining Room Tables & Sets
Elk Home
Dining Table, 96 in W, 40 in L, 30 in H, Wood Top, Brown
Mfr # 6118501
Zoro # G804268023
product price: $2,298.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,298.00
Free 30-Day Returns
Key Features
- Width 96 in
- Length 40 in
- Height 30 in
- Tabletop Material Wood
- Tabletop Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 6118501
- Zoro # G804268023
- UPC # 804343206514
- Country of Origin Indonesia
- Category Dining Room Tables & Sets
Dimensions
Width | 96 in |
Length | 40 in |
Height | 30 in |
Depth | 40 |
Details
Item | Dining Table |
Tabletop Material | Wood |
Tabletop Color | Brown |
Finish | Brown |
Weight | 218.3 |
Description
Crafted from teak, The Grove Dining Table is perfect for entertaining indoors and out. This beautiful piece features a trestle base and natural finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Floortex FRECO124860EP EcoTex Enhanced Polymer Rectangular Chairmat for Hard Floor 48 x 60 in. (FRECO124860EP)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14412)
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs (600)
- ELK HOME 81 W, 34 H, Natural (7011-1369)
- INTERNATIONAL CONCEPTS 42W, 42L, 36.3H, Black (K46-42DPT-27B-6B)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C613-4)
- SAUDER North Avenue Sofa Table Msm , Finished on all sides allows for versatile placement in your home (428196)
- BAXTON STUDIO Sylvia Grey Upholstered and Brown Finished 5-Piece Dining Set (142-8028-8026)
- BAXTON STUDIO Sanford Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (184-11343-Zoro)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- Elk Home Dining Room Tables & Sets