Shop All Table Lamps
Elk Home
Dimond 36'' High 1-Light Table Lamp - Gloss White
Mfr # D2637-LED
Zoro # G404266801
product price: $458.00
/ea
Free Shipping & Returns
$458.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36
- Width 17
- Color Gloss White
- Weight 4
- Depth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2637-LED
- Zoro # G404266801
- UPC # 748119080673
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 36 |
Width | 17 |
Depth | 11 |
Details
Color | Gloss White |
Weight | 4 |
Bulb Type | LED |
Shade Color | Off White Linen Hardback Shade |
Number of Bulbs | 1 |
Application | Indoor |
Maximum Wattage | 9.5 |
UL Listing | UL |
Shade Material | Fabric |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 4-Pack (LR31601-4PC)
- MAKITA L.E.D. Flashlight 18V (DML816)
- WESTINGHOUSE Omni Directional A19 E26 (Medium) LED Bulb Warm White 40 W (53189)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- CREEKWOOD HOME 17.25-in. Contemporary Crystal Droplet Table Lamp, Black (CWT-2020-BK)
- Elk Home Table Lamps