Shop All Home Storage Cabinets
Elk Home
Diana Cabinet
Mfr # 47778
Zoro # G104267030
product price: $1,598.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,598.00
Free 30-Day Returns
Key Features
- Material Wood Composite
- Color Silver
- Width 36 in
- Finish Silver
- Series Diana
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 47778
- Zoro # G104267030
- UPC # 71438478037
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 36 in |
Height | 56.5 in |
Depth | 16 |
Outside Length | 16 in |
Details
Material | Wood Composite |
Color | Silver |
Finish | Silver |
Series | Diana |
Item | Cabinet - Credenza |
Cabinet Style | Traditional |
Weight | 101.2 |
Description
Glitzy two door curio display cabinet features, honeycomb fretwork over glass panes, adjustable glass shelves, lighted interior, hand painted using a rich metallic finish with a floral and vine motif.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 Willamsport Spiral Finial in Knotty Pine (3010P)
- TRUE Cutting Board, Poly, 48" x 14" x 1/2" (810833)
- OFFICE STAR Task Chair, Mesh, 18" to 22-1/4" Height, Adjustable Arms, Black (5560)
- DESIGNS OF DISTINCTION 4" Brushed Aluminum Metal Sleeve (01SLV4BA1)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- BAXTON STUDIO Tannis Modern Dark Walnut Finished Kitchen Cabinet (147-8315)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (HSC2472.L.S)
- BESTAR Orion 20W Storage Cabinet with Pull-Out Shelf, Bark Gray & Graphite (116165-000047)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Black (24033)
- Elk Home Home Storage Cabinets