Shop All Table Lamps
Elk Home
Depiction 32'' High 1-Light Table Lamp - Gold
Mfr # D4695
Zoro # G804266692
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32
- Width 18
- Weight 8.58
- Depth 18
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4695
- Zoro # G804266692
- UPC # 818008052088
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32 |
Width | 18 |
Depth | 18 |
Details
Weight | 8.58 |
Bulb Type | Incandescent |
Shade Color | White Linen Hardback Shade with White Fabric Liner |
UL Listing | UL/CUL |
Number of Bulbs | 1 |
Maximum Wattage | 150 |
Shade Material | Fabric |
Application | Indoor |
Description
The Depiction Table Lamp features a tapering, curved base that adds a sense of balance and poise to an interior arragement. Made from composite, this lamp comes in a chalk white finish that updates its look with a fresh appeal. The design is topped with a round, hardback shade in white, textured linen. Ideal for modern coastal interiors, this lamp will brighten bedside cabinets, living room side tables or hallway consoles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania H33gl-400/n replacement light bulb lamp (H33GL-400/N SYLVANIA)
- ILC Replacement for Hallett / UV Pure Tech C300064 replacement light bulb lamp (C300064 HALLETT / UV PURE TECH)
- K-TOOL INTERNATIONAL Rechargeable 2,000 Lumens Headlamp / Flashlight (KTIXD5555)
- SATCO 11.5W PAR38 LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22217)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- MAXON FURNITURE Maxon LW1000B 1.62" Blinking Light Wand (LW1000B)
- Elk Home Table Lamps