Shop All Home Storage Cabinets
Elk Home
Deltaville Cabinet
Mfr # S0805-7822
Zoro # G404266481
product price: $798.00
/ea
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 40
- Depth 14
- Weight 69.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0805-7822
- Zoro # G404266481
- UPC # 71438014716
- Country of Origin India
- Category Home Storage Cabinets
Dimensions
Width | 40 |
Height | 34 |
Depth | 14 |
Details
Color | Natural |
Weight | 69.43 |
Description
The Deltaville Cabinet is made from mango wood and features two hinged doors with storage shelving within the cabinet. The surface and sides are solid and the doors have a slatted wood pattern inlaid in a half herringbone, half horizontal pattern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Chromebook, Charging Cart, (12)Unit (LLTP12-B)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- ELK HOME Reynolds Cabinet (H0015-9937)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20209B)
- ALERA Cabinet, Storage, 34x22.7", Espresso (VA613622ES)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Half Size Cubes- Truffle (PC062PKTF)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- SAUDER Viabella Storage Cabinet Cuc , Adjustable shelf behind each door for flexible storage options (424150)
- Elk Home Home Storage Cabinets