Shop All Decorative Mirrors
Elk Home
Delk Mirror - Small Brass
Mfr # S0056-9837
Zoro # G504267692
product price: $228.00
/ea
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.75
- Weight 9
- Width 23.75
- Height 23.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0056-9837
- Zoro # G504267692
- UPC # 843558184095
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 0.75 |
Width | 23.75 |
Height | 23.75 |
Details
Weight | 9 |
Color | Brass |
Description
The Small Delk Mirror makes a sculptural statement. The round mirror has a thin metal frame finished in your choice of brass or matte black. The chic simplicity of this mirror makes it ideal for an entryway or powder room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice Hood Lp (00-418051-00053)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Faux Wood (493P45)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- H2H Metal Octagon Wall Mirror with Frame, Metallic Silver (H22674337)
- Elk Home Decorative Mirrors