Shop All Table Lamps
Elk Home
Delia 21'' High 1-Light Table Lamp - White
Mfr # H0019-7991
Zoro # G604267493
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21
- Width 13
- Color White
- Weight 11.55
- Depth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-7991
- Zoro # G604267493
- UPC # 818008056208
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21 |
Width | 13 |
Depth | 13 |
Details
Color | White |
Weight | 11.55 |
Bulb Type | Incandescent |
Application | Indoor |
UL Listing | UL/CUL |
Shade Material | Fabric |
Number of Bulbs | 1 |
Shade Color | White Linen Hardback Shade |
Maximum Wattage | 60 |
Description
The Delia Table Lamp is made from earthenware in a white glaze finish. This compact design is ideal for bedside tables or living room accent tables. The Delia lamp brings a relaxed, transitional style that fits perfectly into a coastal or modern farmhouse style space. This piece is topped with a round, hardback shade in white, textured linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20576 replacement light bulb lamp (20576 SYLVANIA)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/835/A/ECO)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B332I277L (B332I277L)
- ELK HOME Wefen 24'' High 1-Light Table Lamp - Gray (H019-7259)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Alton 21'' High 1-Light Table Lamp - Oil Rubbed Bronze (99615)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ALL THE RAGES All The Rages LT2007-BLU-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Blue (LT2007-BLU-2PK)
- Elk Home Table Lamps