Shop All Chandeliers
Elk Home
Dawson 25'' Wide 6-Light Chandelier - Satin Nickel
Mfr # 11667/6
Zoro # G904303389
Free Shipping & Returns
$784.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 6
- Mounting Chain
- Height 25
- Type Incandescent
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 11667/6
- Zoro # G904303389
- UPC # 748119144252
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 25 |
Width | 25 |
Depth | 25 |
Details
Lamp Quantity | 6 |
Mounting | Chain |
Type | Incandescent |
Lamp Included | No |
Dimmable | Yes |
Standards | UL |
Watts | 60 |
Color | Satin Nickel |
Voltage | 120 |
Weight | 12 |
Description
The Dawson collection features a stepped ring which holds solid turned metal accents and opal white glass cylinders. The Satin Nickel finish gives it a fresh and modern feel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 100W (C100S54/ALTO)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Yellow Hands Free Light (91642)
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 60 Watt Equivalenc (OM603CCTCADDLDI)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- LIVEX LIGHTING Brushed Nickel Linear Chandelier, 3 Light (45983-91)
- Elk Home Chandeliers