Shop All Vanity Lights
Elk Home
Davenay 16'' Wide 2-Light Vanity Light - Satin Brass
Mfr # 18651/2
Zoro # G204843271
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 6
- Width 16
- Lamp Type G25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 18651/2
- Zoro # G204843271
- UPC # 748119153049
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6 |
Width | 16 |
Depth | 7.5 |
Cord Length | 8 |
Shade Width | 5.5 |
Backplate Width | 16 |
Backplate Height | 5 |
Shade Height | 5 |
Overall Dimensions | 16in W X 7.5in D X 6in H |
Shade Depth | 5.5 |
Description
The Davenay collection has a mid-century design with circular elements and an attractive two-tone finish which highlights the cage against the full-sized backplate.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Vapor Tight Fixture, 104W, 12000 lm, 4000K (LXEM8-40HL-RFA-EDU)
- DALS Junction box for 120V Series (6000-JB)
- ILC Replacement for Sylvania 59036 replacement light bulb lamp (59036 SYLVANIA)
- STREAMLIGHT Black No AA, 250 lm lm (71701)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- AFX Amanda 33" Vanity - Satin Brass (AMDV3310MBSB)
- Elk Home Vanity Lights