Shop All Decorative Mirrors
Elk Home
Danube 24inch Mirror White
Mfr # M-DANUBE-24WT
Zoro # G608204814
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Wood
- Length 2 in
- Width 22.82 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # M-DANUBE-24WT
- Zoro # G608204814
- UPC # 881274000879
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 30.8 in |
Length | 2 in |
Width | 22.82 in |
Details
Color | White |
Material | Wood |
Finish | White |
Item | Mirror |
Description
The timeless design of the Danube collection is complemented with this matching wall mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- FLASH FURNITURE 4PK Commercial Grade Gray Plastic Folding Chairs (4-LE-L-3-W-GY-GG)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- KIMBERLY-CLARK PROFESSIONAL 60CT Kleenex Hand Towel (38586)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Erhart Wall Mirror (DM1957)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- Elk Home Decorative Mirrors