Shop All Pendants
Elk Home
Danique 24'' Wide 1-Light Pendant - Sunbleached Oak
Mfr # 67935/1
Zoro # G604843116
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 10
- Width 24
- Lamp Type A19
- Mounting Rod + Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 10 |
Width | 24 |
Details
Color | Gray |
Lamp Type | A19 |
Mounting | Rod + Chain |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Shade Material | Metal |
Chandelier/ Pendant Type | Lighting |
Finish | Sunbleached Oak |
Dimmable | Yes |
Watts | 60 |
Material | Steel |
Description
The Danique Pendant has a sleek, angular profile with Nordic style. The curved socket can be seen through the reveal, which is made possible by elegantly curved metal brackets. A solid metal ring highlights the pendant's edge, ephasizing the sleek proportions.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HALCO MP150UMED (MP150/U/MED)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- ILC Replacement for Eiko GBF replacement light bulb lamp (GBF EIKO)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- STARLINKS Starlinks COM14 Pegasus Fortuna Pendant - Surmounting Obstacles By Anne Stokes (COM14)
- Elk Home Pendants