Shop All Table Lamps
Elk Home
Cusworth 27.5'' High 1-Light Table Lamp - Bronze
Mfr # 99657
Zoro # G004266843
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.5 in
- Width 16 in
- Material Composite
- Finish Antique Bronze
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 99657
- Zoro # G004266843
- UPC # 71438996579
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27.5 in |
Width | 16 in |
Depth | 16 |
Length | 16 in |
Details
Material | Composite |
Finish | Antique Bronze |
Color | Bronze |
Weight | 6.82 |
Bulb Type | A21 |
Item | Table Lamp |
Number of Bulbs | 1 |
UL Listing | UL/CUL |
Maximum Wattage | 150 |
Shade Material | Burlap |
Shade Color | Brown |
Voltage | 120 |
Application | Indoor |
Design Style | Transitional |
Bulb Base Type | Medium - E26 |
Description
Celebrate the outdoors with the Cusworth Table Lamp. Its gnarled and weathered branches are made from composite and come in a rustic brown finish. Ideal for adding an organic touch to a living room or hallway, its look is completed with a round, hardback shade in natural linen with contrasting trim.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For JABSCO 62026 SERIES (62026 SERIES)
- ILC Replacement for Broan Rm50000 replacement light bulb lamp, 2PK (RM50000 BROAN)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 11 1/2"), 19"OD x 3 1/2"ID x 1 1/2"P (CMP19TR)
- JANDORF PULL CHAIN ANT BR 12"" (60311)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- Elk Home Table Lamps