Shop All Vanity Tops
Elk Home
Customcut Malago undermount vanity top in Dark Emperador Marble Includes backsplash
Mfr # S-MALAGO-48DE
Zoro # G308210368
product price: $745.20
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$745.20
Free 30-Day Returns
Key Features
- Length 0.75 in
- Width 22 in
- Height 49 in
- Finish Dark Brown
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S-MALAGO-48DE
- Zoro # G308210368
- UPC # 881274001302
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 0.75 in |
Width | 22 in |
Height | 49 in |
Details
Finish | Dark Brown |
Material | Stone |
Color | Brown |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000090)
- MOEN Wand 1.0 GPM Kit in Spot Resistant Stainless (199817SRS)
- AMERICAN STANDARD Cadet Toilet Bwl Wht, Floor Mount, Elongated, White (3481.001.020)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- MSI Iced White 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0015)
- LAVIVA VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop (313SQ1HSS-36L-MW)
- KINGSTON BRASS 36Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS36MBS)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- LAVIVA VIVA Stone 72" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-72D-MW)
- JEFFREY ALEXANDER 30In. Grey Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE30GRBGR)
- Elk Home Vanity Tops