Shop All Vanity Tops
Elk Home
Customcut Malago undermount vanity top in Black Granite Includes backsplash
Mfr # S-MALAGO-48BK
Zoro # G008210446
product price: $773.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Length 0.75 in
- Width 22 in
- Height 49 in
- Finish Black
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S-MALAGO-48BK
- Zoro # G008210446
- UPC # 881274001296
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 0.75 in |
Width | 22 in |
Height | 49 in |
Details
Finish | Black |
Material | Stone |
Color | Black |
Description
Add the beauty of natural granite to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY EASY FIX REPAIR KIT 3"" (3003BP)
- ZORO SELECT Polypropylene, Bath Drain, Lift and Lock Bath Waste (35215)
- DIXON Hex Hanger with Nitrile Grommets, 3" (B24RG-G300)
- WOODFORD MFG 1/2 in. PEX x 24 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-24)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-19359)
- JEFFREY ALEXANDER 60" Chocolate Chatham Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITCHA60SCHBGR)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- FGI Foremost WS-1719 Vanity Top, 19 in OAL, 17 in OAW, Marble, Solid White (WS-1719)
- MSI Argento Grigio 37"x22" Granite Vanity Top (ZOR-VANS-3722-0022)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- JEFFREY ALEXANDER 24In. White Percival Vanity, Lavante Cultured Marble Vessel Vanity Top, Integrated Rectangle Bowl (VKITPER24WHLAR)
- Elk Home Vanity Tops