Shop All Floor Lamps
Elk Home
Curzon 67'' High 1-Light Floor Lamp - Black
Mfr # D2126
Zoro # G904267339
product price: $1,298.00
/ea
Free Shipping & Returns
$1,298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 67
- Weight 14
- Number of Bulbs 1
- Shade Material Metal
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2126
- Zoro # G904267339
- UPC # 748119025933
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 67 |
Width | 11 |
Depth | 11 |
Details
Weight | 14 |
Number of Bulbs | 1 |
Shade Material | Metal |
Bulb Type | Incandescent |
Dimmable | No |
Color | Black |
Description
The Elk Home floor lamp collection includes classic and modern silhouettes designed to make a statement in any room. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Landscape Light, Lens for 6MPC3 (6MPC5)
- ILC Replacement For LIGHT BULB LAMP, 38PAR20120V HIRFL30 (38PAR20120V /HIR+/FL30)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16574 lm (RSX1 LED P4 40K R4 MVOLT RPA FAO DDBXD)
- LEVITON Plastic Medium Base Keyless Outdoor Socket (00167-000)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- BRILLIANTBULB Bronze Floor Lamp - Walnut Shade (BR1600239)
- HOMEROOTS Walnut Wood Floor Lamp, 18.5 x 18.5 x 59 in. (372867)
- COLEMAN Coleman 209982 Led Clip Lamp; Black (209982)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, White (1017WH)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Restoration Bronze and Amber (LHF-3003-RA)
- Elk Home Floor Lamps