Shop All Floor Lamps
Elk Home
Curzon 67'' High 1-Light Floor Lamp - Black
Mfr # D2126-LED
Zoro # G204267268
product price: $1,318.00
/ea
Free Shipping & Returns
$1,318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 67
- Weight 14
- Number of Bulbs 1
- Shade Material Metal
- Bulb Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2126-LED
- Zoro # G204267268
- UPC # 748119060255
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 67 |
Depth | 11 |
Width | 11 |
Details
Weight | 14 |
Number of Bulbs | 1 |
Shade Material | Metal |
Bulb Type | LED |
Dimmable | No |
Color | Black |
Description
The Elk Home floor lamp collection includes classic and modern silhouettes designed to make a statement in any room. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 80/11 Lumens, LED Yellow Headlamp (61050)
- ILC Replacement for PHILIPS F15T8/CW/ALTO (F15T8/CW/ALTO PHILIPS)
- ILC Replacement for Halco Par46/3nsp200 replacement light bulb lamp (PAR46/3NSP200 HALCO)
- ILC Replacement for Stratagene Stratalinker 1800 replacement light bulb lamp (STRATALINKER 1800 STRATAGENE)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, Black (1017BL)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- BOSTITCH Swing Arm Metal Floor Lamp, Black (VLF100F)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- Elk Home Floor Lamps