Shop All Candleholders
Elk Home
Curve Multi Candleholder
Mfr # H0897-10534
Zoro # G105909205
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Overall Height 3.75in
- Overall Depth 3in
- Overall Width 16in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0897-10534
- Zoro # G105909205
- UPC # 818008064210
- Country of Origin India
- Category Candleholders
Dimensions
Overall Height | 3.75in |
Overall Depth | 3in |
Overall Width | 16in |
Details
Color | Brass |
Material | Brass |
Description
The Curve Multi Candleholder is a curving metal centerpiece sculpture that holds four taper candles. Aged brass and a curvy design adds an edgy aesthetic to a contemporary table setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Curtain Rod 28-48Offwht (KN511)
- HOMELEGANCE Tamsin Dresser (1616-5)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- LIFETIME Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- Elk Home Candleholders