Shop All Table Lamps
Elk Home
Culland 22'' High 1-Light Table Lamp - Blue
Mfr # H019-7222
Zoro # G704266747
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22
- Width 15
- Color Blue
- Weight 4.73
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H019-7222
- Zoro # G704266747
- UPC # 818008053696
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 22 |
Width | 15 |
Depth | 15 |
Details
Color | Blue |
Weight | 4.73 |
Bulb Type | Incandescent |
Maximum Wattage | 150 |
Shade Color | White Linen Shade with White Fabric Liner |
Shade Material | Fabric |
Number of Bulbs | 1 |
Application | Indoor |
UL Listing | UL |
Description
The rounded shape of the Culland Table Lamp is made from azure blue glass with polished nickel appointments and sits on a clear, crystal base. This design is the perfect complement to a coastal or transitional style bedroom, living room or hallway, adding a subtle pop of cool, inviting color. The fresh look is topped by a round, hard back shade in white linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-232-mv-n (GE-232-MV-N GE GENERAL ELECTRIC G.E)
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- STREAMLIGHT Knucklehead Rechargeable Work Light, W/ Ac/Dc, Yellow (STL90627)
- SYLVANIA U-Shaped Fluorescent, 32 W, T8, G13 (22052)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- CREEKWOOD HOME 14.17-in. Patchwork Crystal Glass Table Lamp, Black (CWT-2016-BK)
- Elk Home Table Lamps