Shop All Planters & Window Boxes
Elk Home
Cubo Planter
Mfr # 157-007
Zoro # G804268054
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Concrete
- Width 11.5
- Height 11.5
- Weight 5
- Depth 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 157-007
- Zoro # G804268054
- UPC # 818008017988
- Country of Origin Viet Nam
- Category Planters & Window Boxes
Dimensions
Width | 11.5 |
Height | 11.5 |
Depth | 11.5 |
Details
Color | Polished Concrete |
Weight | 5 |
Description
Simplicity and function meet in the use of modern materials in the Cubo Collection. Formed from lightweight concrete the modular basic elements of the Cubo Collection ensure everyone's individuality comes to life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Seal and Gasket Kit, Viton (6-1945-9)
- ZIPPO Pebble Rechageable Candle Lighter (121650)
- LOGO BRANDS Baltimore Ravens 34oz Native Quencher Bottle (603-S34QB-63)
- TAYLOR TECHNOLOGIES Taylor Technologies K2006C Service Complete Pool Water Test Kit (K2006C)
- ELK HOME Al Fresco Planter - Short (157-011)
- ELK HOME Melton Planter, Large White (S0017-9727)
- ELK HOME Hourglass Planter, Large (H0117-10551)
- TRENDSPOT 6 in. H X 6 in. W Ceramic Low Bell Planter Aqua Blue (AHDB10020-06J)
- HOUSTON INTERNATIONAL TRADING Houston International Trading 8300E XR Enameled Galvanized Vase; Red (8300E XR)
- AVERA PRODUCTS Avera Products APG025055C1 5.5 in. Cono Planter Assorted Colors - pack of 4 (7362908)
- RUGG Polyresin Planter Green (LR0806-FG)
- Elk Home Planters & Window Boxes