Shop All Counter Height Stools
Elk Home
Cubo Accent Stool
Mfr # 157-004
Zoro # G704268024
product price: $310.00
/ea
Free Shipping & Returns
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Concrete
- Width 13.75
- Depth 13.75
- Height 18
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 157-004
- Zoro # G704268024
- UPC # 818008017957
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Width | 13.75 |
Depth | 13.75 |
Height | 18 |
Details
Seat Color | Concrete |
Weight | 3 |
Description
The use of minimalist lines and concrete give rise to an exciting project, where design and functionality find their fullest expression. Suitable for indoor and outdoor use. The concrete is lightweight and waxed for durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Long Strap Pacesetter Hinge, Textured (11256000004)
- DMI Posture Corrector, 2XL Cotton/Elastic (632-6224-1936)
- MANHATTAN COMFORT Bookcase 1.0, 5 Shelves, White (30AMC6)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- BAXTON STUDIO Nisa Sand Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9768)
- FLASH FURNITURE 2 Pack 24" High Silver Metal Counter Height Stool (2-CH-61200-24-SIL-GG)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- LUMISOURCE Midas Counter Stool in Gold with Blue Velvet Cushion, PK 2 (B26-MDAS AU+BU2)
- SAFAVIEH 42.5 x 19.75 x 21 in. California Counter Stool, Navy (PAT7533B)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- Elk Home Counter Height Stools