Shop All Candleholders
Elk Home
Cubic Candleholder, PK 3
Mfr # 2225-018/S2
Zoro # G204267749
product price: $329.00
/pk 3, $109.67/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 16
- Width 7
- Weight 11.8
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 2225-018/S2
- Zoro # G204267749
- UPC # 843558170203
- Country of Origin China
- Category Candleholders
Dimensions
Height | 16 |
Width | 7 |
Overall Depth | 4 |
Details
Color | Clear |
Weight | 11.8 |
Application | Indoor |
Description
Simple, yet opulent, these candle holders are made from a heavyweight, crystal glass that will add richness and depth to the candle light as it falls onto them and is refracted. While their open, geometric shape is an interesting accent to a contemporary interior, their minimalism also means they perfectly complement a transitional space too.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Satin Brass (01SLPR105SB1)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- BESTAR Bestar Pro-Biz 63W Single Office Cubicle with Low Privacy Panels in white (100871C-17)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- ELEGANT GARDEN DESIGN Elegant Designs HG1008-CHR 6.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1008-CHR)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- Elk Home Candleholders