Shop All Coffee Tables
Elk Home
Crystalline Coffee Table
Mfr # 1114-409
Zoro # G304267229
product price: $1,198.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Width 32.75
- Height 16
- Tabletop Color Gray Agate
- Depth 32.75
- Weight 97.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 1114-409
- Zoro # G304267229
- UPC # 818008049842
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 32.75 |
Height | 16 |
Depth | 32.75 |
Details
Tabletop Color | Gray Agate |
Weight | 97.24 |
Description
The Crystalline Coffee Table makes a sculptural statement. Featuring four squares of black agate, which are joined by a recessed frame of silver leaf metal, this table is glamorous and chic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- TUUCI Rib to Hub Fasteners (K100210)
- ELK HOME River Wood Coffee Table (H0805-9387)
- ELK HOME Jeanette Coffee Table (1114-408)
- ELK HOME Les Revoires Coffee Table - Gray (3169-128)
- ELK HOME Les Revoires Coffee Table - Navy (3169-127)
- ELK HOME Leon Coffee Table (H0895-10651)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- BAXTON STUDIO Elada Modern and Contemporary Grey Finished Wood Coffee Table (174-10989-Zoro)
- Elk Home Coffee Tables