Shop All Accent Furniture and Storage
Elk Home
Crystal Bay Console Table
Mfr # S0075-9997
Zoro # G105909434
Free Shipping & Returns
$938.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 18in
- Overall Height 30in
- Finish North Star
- Overall Width 50in
- Material Polyester, Mahogany Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0075-9997
- Zoro # G105909434
- UPC # 818008065873
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 18in |
Overall Height | 30in |
Overall Width | 50in |
Details
Finish | North Star |
Material | Polyester, Mahogany Wood |
Color | Blue |
Description
The Crystal Bay Console Table has a rectangular shape and a pleasing painted finish. Two drawers with long nickel drawer pulls and a lower shelf beneath offers added storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 2-Shelf End Table (AWAA0220)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- GLOBAL EQUIPMENT Interion Big Tall Executive Chair With High Back Fixed Arms, Bonded Leather, Black (68M41921)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Batanica Media Console (16607)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Homer Accent Table (1114-405)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- Elk Home Accent Furniture and Storage