Shop All Home Storage Cabinets
Elk Home
Crystal Bay Cabinet
Mfr # S0075-10001
Zoro # G005909497
product price: $1,398.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,398.00
Free 30-Day Returns
Key Features
- Material Mindi Wood, Polyester
- Color Multicolor
- Overall Depth 18in
- Finish Ebbtide
- Overall Width 48in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0075-10001
- Zoro # G005909497
- UPC # 818008065910
- Country of Origin Indonesia
- Category Home Storage Cabinets
Dimensions
Overall Depth | 18in |
Overall Width | 48in |
Overall Height | 34in |
Details
Material | Mindi Wood, Polyester |
Color | Multicolor |
Finish | Ebbtide |
Description
The Crystal Bay Cabinet is a storage cabinet with two doors that open to reveal adjustable shelving within. The doors are hand wrapped in linen in a pleasing neutral painted color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon I' Canvas Art, 12x19 (WAG14826-C1219GG)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- ELK HOME Deltaville Cabinet (S0805-7822)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Smokey Oak (MLI6584)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- SAUDER 2-Door Storage Cabinet Nm , Hidden storage behind doors for discreet organization (433285)
- Elk Home Home Storage Cabinets