Shop All Table Lamps
Elk Home
Crystal 32'' High 1-Light Table Lamp - Clear
Mfr # 729
Zoro # G504266923
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32 in
- Width 18 in
- Material Crystal
- Finish Clear
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 729
- Zoro # G504266923
- UPC # 810937007290
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32 in |
Width | 18 in |
Depth | 18 |
Length | 18 in |
Details
Material | Crystal |
Finish | Clear |
Color | Clear |
Weight | 18 |
Bulb Type | A21 |
Item | Table Lamp |
Shade Color | White |
UL Listing | UL |
Application | Indoor |
Design Style | Traditional |
Maximum Wattage | 150 |
Shade Material | Fabric |
Number of Bulbs | 1 |
Bulb Base Type | Medium - E26 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
- •18in W x 18in D x 32in H
- •Item available in clear
- •Item made from crystal
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecco 6750c replacement light bulb lamp (6750C ECCO)
- FEIT ELECTRIC Recessed Downlgt 925L (LEDR56/950CA)
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- SATCO 152W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13155)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- LALIA HOME 26.25in Classix Modern Ceramic Droplet Table Lamp with White Fabric Shade, Sage Green (LHT-4005-SG)
- Elk Home Table Lamps