Shop All Table Lamps
Elk Home
Crystal 32'' High 1-Light Table Lamp - Clear
Mfr # 729-LED
Zoro # G504266824
Free Shipping & Returns
$618.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32
- Width 18
- Color Clear
- Weight 18
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 729-LED
- Zoro # G504266824
- UPC # 810937004534
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32 |
Width | 18 |
Depth | 15 |
Details
Color | Clear |
Weight | 18 |
Bulb Type | LED |
Number of Bulbs | 1 |
Shade Material | Fabric |
Maximum Wattage | 9.5 |
Application | Indoor |
Shade Color | White Fabric Hardback Shade |
UL Listing | UL |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Metal Solar Deck Light - Stainless Steel, PK 4 (47334-SS)
- JANDORF 15' Chain Swag Kit with 20' Cord, White (C60262)
- ILC Replacement for Satco 12a19/led/2700k/1100l/120v/d replacement light bulb lamp (12A19/LED/2700K/1100L/120V/D SATCO)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 100W (C100S54/ALTO)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ALL THE RAGES Alltherages LT2008-BLU-2PK Ceramic Globe Table Lamp - Blue; Pack of 2 (LT2008-BLU-2PK)
- Elk Home Table Lamps