Shop All Table Lamps
Elk Home
Crystal 28'' High 1-Light Table Lamp - Clear
Mfr # 704
Zoro # G904266677
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 28 in
- Width 15 in
- Material Crystal
- Finish Clear
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 704
- Zoro # G904266677
- UPC # 810937007047
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 in |
Width | 15 in |
Depth | 15 |
Length | 15 in |
Details
Material | Crystal |
Finish | Clear |
Color | Clear |
Weight | 27 |
Bulb Type | A21 |
Item | Table Lamp |
Number of Bulbs | 1 |
Application | Indoor |
Shade Color | White |
Design Style | Traditional |
UL Listing | UL |
Shade Material | Fabric |
Maximum Wattage | 150 |
Bulb Base Type | Medium - E26 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
- •15in W x 15in D x 28in H
- •Item available in clear
- •Item made from crystal
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 BL)
- RAYOVAC Flashlight, 2D INDUSTRIAL LED F (I2DLED-B)
- AMAX LIGHTING AMAX Lighting LED-SLR12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLR12BZ)
- PYLE Multi-Color Led Stage Light-Dj Sound & Studio Lighting System, PDJLT50 (PDJLT50)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- YHIOR 14.25 in. Touch Lamp - Floral (YH1606807)
- Elk Home Table Lamps