Shop All Table Lamps
Elk Home
Crystal 27'' High 1-Light Table Lamp - Clear
Mfr # 722
Zoro # G204266889
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27 in
- Width 16 in
- Material Crystal
- Finish Clear
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 722
- Zoro # G204266889
- UPC # 810937007221
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27 in |
Width | 16 in |
Depth | 9 |
Length | 9 in |
Details
Material | Crystal |
Finish | Clear |
Color | Clear |
Weight | 15 |
Bulb Type | A21 |
Item | Table Lamp |
Design Style | Traditional |
Shade Color | White |
Maximum Wattage | 150 |
Application | Indoor |
Number of Bulbs | 1 |
Shade Material | Fabric |
UL Listing | UL |
Bulb Base Type | Medium - E26 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
- •16in W x 9in D x 27in H
- •Item available in clear
- •Item made from crystal
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TR)
- ILC Replacement for Batteries AND Light Bulbs Cbb60 20uf (CBB60 20UF BATTERIES AND LIGHT BULBS)
- LITEZALL Glow In the Dark LED Pocket Flashlight with COB LED (LA-COBSFTGLW-16/64)
- BAYCO LED HEADLAMP I.S. 60 LUMENS (BYXPP-5450G)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Tan Drum Fabric Shade (CWT-2009-TN)
- Elk Home Table Lamps