Shop All Chandeliers
Elk Home
Crosspiece 39'' Wide 6-Light Chandelier, White
Mfr # H0018-10359
Zoro # G005912398
Free Shipping & Returns
$1,298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Style Coastal
- Dimmable No
- Material Faux Leather, Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0018-10359
- Zoro # G005912398
- UPC # 818008062438
- Country of Origin China
- Category Chandeliers
Details
Finish | White |
Style | Coastal |
Dimmable | No |
Material | Faux Leather, Steel |
Color | White |
Description
The Crosspiece Chandelier makes an innovative and striking addition to a contemporary space. Made from metal, its six faux-leather wrapped adjustable rods strike an eye catching balance, three of which are double ended with bulbs to provide ample lighting. Its modern, sculptural form adds boldness to this statement piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Wb36x936 LED replacement light bulb lamp (WB36X936 LED)
- SATCO Satco 80-1255 T8/T12 Medium Profile Shunted Fluorescent Lampholder (80/1255)
- MAKITA L.E.D. Flashlight/Spotlight, 18V (DML812)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- Elk Home Chandeliers