Shop All Buffets & Sideboards
Elk Home
Crosser Credenza
Mfr # 17306
Zoro # G804267330
product price: $1,798.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,798.00
Free 30-Day Returns
Key Features
- Finish Rich Gray
- Material Wood Composite
- Height 47 in
- Color Gray
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 17306
- Zoro # G804267330
- UPC # 71438010817
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Height | 47 in |
Width | 72 in |
Depth | 17 |
Length | 17 in |
Details
Finish | Rich Gray |
Material | Wood Composite |
Color | Gray |
Weight | 80.71 |
Item | Cabinet - Credenza |
Description
Handcrafted from plywood and mahogany, the Crosser collection of cabinets are designed with a mixture of modern and traditional values. Featuring simple, Mid-Century lines and bar-shaped handles, this collection is given a rich, grey mahogany finish to add an up-to-date twist to its final look. The design signatures of this piece are the crossed stretchers that lend stability and support, and are echoed in the hand-cut, zigzag overlay on the doors. Also available in a 2-door design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice Hoods, #50 (00-719951-00050)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms (LLR63280)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Badlands Credenza (3138-453)
- ELK HOME Irene Credenza (12326)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Door Sideboard Buffet (189-11577-ZORO)
- Elk Home Buffets & Sideboards