Shop All Vanity Lights
Elk Home
Crenshaw 29'' Wide 4-Light Vanity Light - Distressed Black
Mfr # 89133/4
Zoro # G704303169
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Distressed Black
- Height 9
- Width 29
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 89133/4
- Zoro # G704303169
- UPC # 748119140773
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 29 |
Depth | 6 |
Details
Color | Distressed Black |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Quantity | 4 |
Standards | UL |
Lamp Watts | 60 |
Lamp Included | No |
Dimmable | Yes |
Weight | 7 |
Shade Included | Yes |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | Clear Seeded Glass |
Description
The Crenshaw outdoor collection, made from cast aluminum, features an attractive design of seedy glass contained within a farmhouse cage. The Distressed Antique Graywood finish is contrasted with Anvil Iron finished accents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Fb34/cw/6/ew/alto replacement light bulb lamp, 12PK (FB34/CW/6/EW/ALTO PHILIPS)
- CELEBRATIONS LED C9 CW 75CT (47772-71)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 D Batteries (M100A-LED)
- ILC Replacement for Ushio Exn/s/fg replacement light bulb lamp (EXN/S/FG USHIO)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- Elk Home Vanity Lights