Shop All Desks
Elk Home
Crafton Desk
Mfr # H0805-9906
Zoro # G204267817
product price: $1,898.00
/ea
Free Shipping & Returns
$1,898.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Weight 109
- Width 60
- Height 30
- For Use With Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 60 |
Height | 30 |
Depth | 24 |
Details
Color | Mahogany |
Weight | 109 |
For Use With | Indoor |
Description
The Crafton Desk is a handsome one-drawer desk which has a rectangular warm mahogany finished top and metal frame in a brass tone finish. The base of the table features a bar of mahogany-finished wood which mirrors the wood top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PRODUCTS Art Table, 30" D, 48" W, 26" to 42" H, Cherry, High Density Fiberboard (VT2014830-01-02)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- BOSS Black Posture Chair (B305)
- ELK HOME Rio Desk, Natural (S0075-9960)
- MAYLINE Bow Front Desk, 42" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS4 (OS4CH)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- REGENCY Regency Legacy Lateral Open Shelf Low Credenza- Ash Grey (LCSLFBC6020AG)
- CONVENIENCE CONCEPTS Newport JB Console & Sliding Desk with Drawer & Riser, Black (HI2540422)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, White (I 7616)
- Elk Home Desks