Shop All Buffets & Sideboards
Elk Home
Crafton Credenza
Mfr # H0805-9901
Zoro # G304267366
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,450.00
Free 30-Day Returns
Key Features
- Height 30
- Color Mahogany
- Weight 161
- Width 60
- Depth 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0805-9901
- Zoro # G304267366
- UPC # 71438015973
- Country of Origin India
- Category Buffets & Sideboards
Dimensions
Height | 30 |
Width | 60 |
Depth | 16.5 |
Details
Color | Mahogany |
Weight | 161 |
Description
The Crafton Credenza is a four-door storage cabinet with a white painted wood top and sides and adjustable shelves within. The quarter-cut straight grain veneer on the doors create sunburst patterns that meet at the two central points where two brass tone metal handles meet. The metal base frame extends up and around the sides of the piece for added visual interest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 72" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65600)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-2-BN-GG)
- ALERA Studded Chair Mat, Carpet, 46"x60", Clear (UNV56808)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Irene Credenza (12326)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Coastal Credenza (6419512)
- MANHATTAN COMFORT Addie 53.54 Sideboard with 5 Shelves in White (244BMC6)
- Elk Home Buffets & Sideboards