Shop All Coffee Tables
Elk Home
Crafton Coffee Table
Mfr # H0805-9904
Zoro # G404267310
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Height 17.5
- Tabletop Color Mahogany
- Depth 36
- Weight 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0805-9904
- Zoro # G404267310
- UPC # 71438016000
- Country of Origin India
- Category Coffee Tables
Dimensions
Width | 36 |
Height | 17.5 |
Depth | 36 |
Details
Tabletop Color | Mahogany |
Weight | 63 |
Description
The Crafton Coffee Table is a versatile low round table with a lightly beveled warm mahogany finished table top and a metal base in a brass tone finish. The base of the table features a bar of mahogany-finished wood which mirrors the wood top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- REGISTRY Alarm Clock, (HC1)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Large Coffee Table, Weight: 75 (AWBB1220S)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Putty, Letter (14973)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- ELK HOME Leon Coffee Table (H0895-10651)
- ELK HOME Sempre Coffee Table (157-081)
- ELK HOME River Wood Coffee Table (H0805-9387)
- ELK HOME Jeanette Coffee Table (1114-408)
- ELK HOME Les Revoires Coffee Table - Gray (3169-128)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood Coffee Table (189-12086-ZORO)
- Elk Home Coffee Tables