Shop All Post Lighting
Elk Home
Covington 21.5'' High 1-Light Outdoor Post Light - Black
Mfr # SL90107
Zoro # G004267444
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Color Black
- Indoor/Outdoor Usage Indoor/Outdoor
- Lamp Included No
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # SL90107
- Zoro # G004267444
- UPC # 20389005205
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9.5 |
Height | 21.5 |
Depth | 9.5 |
Details
Voltage | 120 |
Color | Black |
Indoor/Outdoor Usage | Indoor/Outdoor |
Lamp Included | No |
Number of Lamps | 1 |
Type | Incandescent |
Standards | UL |
Watts | 100 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Replacement Lamp, 65 Lum (P60)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION EXCEL (CENTURION EXCEL MEDICAL ILLUMINATION)
- RACE SPORT Terminator Series H9 Fanless Led Conversion Headlight Kit (H9TLED)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- DABMAR LIGHTING Mounting Bracket, Female, Brass (P-MB-5-ABZ)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- Elk Home Post Lighting