Shop All Floor Lamps
Elk Home
Corsica 30'' High 1-Light Outdoor Floor Lamp - Beige
Mfr # D4623
Zoro # G904267148
product price: $478.00
/ea
Free Shipping & Returns
$478.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Weight 4.5
- Number of Bulbs 1
- Shade Material Rattan
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4623
- Zoro # G904267148
- UPC # 818008051920
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 30 |
Depth | 14 |
Width | 14 |
Details
Weight | 4.5 |
Number of Bulbs | 1 |
Shade Material | Rattan |
Bulb Type | Incandescent |
Dimmable | No |
Color | Beige |
Description
Synthetic rattan fibres woven over a metal frame create this basket-style outdoor lamp. With its natural tones and durable, fade-proof materials this lamp is an ideal way to add a finishing touch to a coastal-style deck or garden seating area. This design can be placed on tables or displayed on the ground and has been designed to withstand rain. More styles are available in the Corsica lighting collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DOWNLIGHT 4"" 75W 4PK (LEDR4HO/6WYCA/4)
- GROTE LED Theft Resistant Flange (43253)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (90320)
- CURRENT GE 15W 18 CW Fluo Bulb (10143)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- NOVA LIGHTING Plimpton Arc (2110003A)
- ORE INTERNATIONAL Ore International 9000 Antique-Style Goldtone Floor Lamp (9000)
- NEWHOUSE FLOOR LAMP BEIGE/WHITE 71in. (NHFL-JO-WH)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- Elk Home Floor Lamps