Shop All Pendants
Elk Home
Corsair 16'' Wide 1-Light Pendant - Natural
Mfr # D4635
Zoro # G904302740
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 17
- Width 16
- Voltage 120
- Shade Material Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 17 |
Width | 16 |
Depth | 16 |
Details
Color | Natural |
Voltage | 120 |
Shade Material | Rope |
Chandelier/ Pendant Type | Incandescent |
Dimmable | No |
Watts | 40 |
Lamp Quantity | 1 |
Weight | 4 |
Description
Made from natural jute fibers this pendant light is a perfect choice for dressing a relaxed, coastal-style room. Its soft natural color will give a warmth to the light it emits and, at the same time, it adds a natural texture to an interior look. The drum-shaped design also lends a subtle hint of retro styling to an interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Elga Labwater Lc210 replacement light bulb lamp (LC210 ELGA LABWATER)
- ILC Replacement for PHILIPS FB32T8/TL835/6/ALTO (FB32T8/TL835/6/ALTO PHILIPS)
- ILC Replacement For HAMAMATSU L2570 (WW-F61W-4)
- SATCO Fixture, Recessed, Retrofit, LED, 10.5W, 120V, Adjustable CCT, 5-6 in. (S11824)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME Danique 24'' Wide 1-Light Pendant - Sunbleached Oak (67935/1)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- Z-LITE Marsala 8 Light Pendant, Polished Metallic Gold (4000-8PMG)
- Elk Home Pendants