Shop All Pendants
Elk Home
Corsair 12'' Wide 1-Light Mini Pendant - Natural
Mfr # D4638
Zoro # G404302714
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 18
- Width 12
- Voltage 120
- Shade Material Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 18 |
Width | 12 |
Depth | 12 |
Details
Color | Natural |
Voltage | 120 |
Shade Material | Rope |
Chandelier/ Pendant Type | Incandescent |
Watts | 40 |
Dimmable | No |
Lamp Quantity | 1 |
Weight | 2 |
Description
Made from natural jute fibers, this pendant light is a perfect choice for dressing a relaxed, coastal-style room. Its soft natural color will give a warmth to the light it emits and, at the same time, it adds a natural texture to an interior look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric 75r30/tf-130 replacement light bulb lamp (75R30/TF-130 FEIT ELECTRIC)
- GE LAMPS GE LIGHTING 300W, PS35 Incandescent Light Bulb (300-130v)
- LUMAPRO LUMAPRO LED Red, Black Cordless Hand Lamp (22FJ03)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- ELK HOME Danique 24'' Wide 1-Light Pendant - Sunbleached Oak (67935/1)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ET2 Larmes 24-Light 14" Wide Polished Chrome Linear Pendant (E20118-18)
- Elk Home Pendants