Shop All Candleholders
Elk Home
Corre Candleholder, Small
Mfr # S0017-10054
Zoro # G905909467
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream/Ivory
- Material Ceramic
- Overall Height 6.75in
- Overall Width 4.25in
- Overall Depth 4.25in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0017-10054
- Zoro # G905909467
- UPC # 818008060472
- Country of Origin China
- Category Candleholders
Dimensions
Overall Height | 6.75in |
Overall Width | 4.25in |
Overall Depth | 4.25in |
Details
Color | Cream/Ivory |
Material | Ceramic |
Description
The Corre Candleholder has a soft rounded aesthetic in a calming neutral glaze. Made from earthenware, the base is cinched in the center and topped with a rounded pedestal. This candleholder makes a modern statement and looks great in multiples.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle 21.875 X 26.625 X 23.5, Plastic, Steel Top, Brown (YU-YCY-098-0032-RECT-TBL-NAT-GG)
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- BABY BEN Clock Alarm Baby Ben (11611QA)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- PRIVILEGE Privilege 96044 5.75 x 5.75 x 23 in. Aluminum Sconce with Glass Candle Ecasing; Small - Raw Nickel (96044)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- Elk Home Candleholders