Shop All Candleholders
Elk Home
Corre Candleholder, Large
Mfr # S0017-10055
Zoro # G705909490
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream/Ivory
- Material Ceramic
- Overall Depth 4in
- Overall Width 4in
- Overall Height 9in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0017-10055
- Zoro # G705909490
- UPC # 818008060489
- Country of Origin China
- Category Candleholders
Dimensions
Overall Depth | 4in |
Overall Width | 4in |
Overall Height | 9in |
Details
Color | Cream/Ivory |
Material | Ceramic |
Description
The Corre Candleholder has a soft rounded aesthetic in a calming neutral glaze. Made from earthenware, the base is cinched in the center and topped with a rounded pedestal. This candleholder makes a modern statement and looks great in multiples.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- Elk Home Candleholders