Shop All Accent Furniture and Storage
Elk Home
Cork County Chest
Mfr # 17360
Zoro # G104267931
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Cork County
- Frame Material Wood
- Width 30 in
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 17360
- Zoro # G104267931
- UPC # 71438012651
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Width | 30 in |
Height | 34 in |
Length | 18 in |
Depth | 18 |
Details
Arm Style | Transitional |
Series | Cork County |
Frame Material | Wood |
Item | Chest |
Finish | Atlantic Brushed |
Color | Brown |
Weight | 54.5 |
Description
The Cork County 3-Drawer Chest is a small chest framed in iron. Drawers, top and sides are made from acacia wood in a natural finish. The pairing of iron with natural wood adds rustic, industrial charm.
- •30in W x 18in D x 34in H
- •Item available in atlantic brushed
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Dual Head Straight Foot AIR CHUCK-INNER DUALS Black Poly Coat (693BLK)
- WESTCLOX 1.4 in. Black USB Clock Radio Digital Plug-In (80227WM)
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Homer Accent Table (1114-405)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Batanica Media Console (16607)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Bethania Media Console (16602)
- MANHATTAN COMFORT Nightstand, Mid Century, Whitee/Aqua (204AMC64)
- Elk Home Accent Furniture and Storage