Shop All Vanity Lights
Elk Home
Conway 32'' Wide 4-Light Vanity Light, Brushed Nickel
Mfr # 1204BB/20-LED
Zoro # G505912423
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Voltage 120
- Number of Lights 4
- Style Country/Cottage
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 1204BB/20-LED
- Zoro # G505912423
- UPC # 830335028291
- Country of Origin China
- Category Vanity Lights
Details
Color | Nickel |
Voltage | 120 |
Number of Lights | 4 |
Style | Country/Cottage |
Finish | Brushed Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL RADIUS 130W LED Temporary Site Light (2156-AC)
- ILC Replacement for Philips C50s68 replacement light bulb lamp (C50S68 PHILIPS)
- ILC Replacement for Cooper Lighting R10 Fml-26w/64/4p replacement light bulb lamp (R10 FML-26W/64/4P COOPER LIGHTING)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/850/ND E26 BB 6/1)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- LALIA HOME Essentix Traditional Three Light Metal and Glass Shade Vanity Wall Mounted Fixture, White (LHV-1005-WH)
- Elk Home Vanity Lights